CD1 - 1/2" ML THRD Cond Drain

Eaton

  • $33.10 (Each)
  • $33.10 (Each)

  • $331.00 (Per 10)

Availability: In Stock Locally
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
CD1
Manufacturer
Eaton
Manufacturer's Part Number
CD1
Description
1/2" ML THRD Cond Drain
Conduit Seal Body, 1/2 In Trade Size, Electro-Galvanized Chromate Treated, Male Connection, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274058795 / 00782274058795
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.10 (Each)
Standard Packaging
$331.00 (Per 10)
Resources
Tech Bulletins
 
 
CD1 - Tech Bulletin
Attachments
 
 
CD1 - Specification Sheet
Images
 
 
CD1 - Large Image
 
CD1 - Small Image
 
CD1 - Large Image
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
Copper Free Aluminum
connection
Male Threaded
Material, Color, and Finish
Finish
Electro-Galvanized Chromate Treated
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
Conduit Seal Body
Long Description
Conduit Seal Body, 1/2 in Trade Size, Electro-Galvanized Chromate Treated, Male Connection, 0.2 lb/EA
Short Description
Conduit Seal Body, 1/2 in, Electrogalvanized Chromate Treated
Description
1/2" ML THRD COND DRAIN
Features
Crouse-Hinds series CD drains are for use in ordinary location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. Drains are installed in hubs or drilled and tapped openings.
extra long description
CRS-H CD1 1/2 CD STEEL ORD LOCATION
Additional Information
body type
Conduit Seal
Connection Type
Male
for use with
Conduit System
Standards Met
UL 514B
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
1.2300 IN X 1.1300 IN X 2.0100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CD1
GTIN
00782274058795
UPC
782274058795
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
DRAIN
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat