CDR3044 - 30A 4W 4P NEMA4X Pwrmate RCPT

Eaton

  • $254.03 (Each)
  • $254.03 (Each)

Availability: In Stock Locally
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
CDR3044
Manufacturer
Eaton
Manufacturer's Part Number
CDR3044
Description
30A 4W 4P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276963 / 00662276276963
Weight per unit
1.6535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.03 (Each)
Resources
Attachments
 
 
CDR3044 - Specification Sheet
Tech Bulletins
 
 
CDR3044 - Tech Bulletin
Other Links
 
 
CDR3044 - Other
 
CDR3044 - Other
Images
 
 
CDR3044 - Large Image
 
CDR3044 - Small Image
Brochures
 
 
CDR3044 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 To 8 AWG (Extra Flex)
amperage rating
30 Amp
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Dimensions and Weight
Size
3-3/8 In Diameter X 2-7/8 In Length
Descriptions
Product Type
RCPT PWRMT 30A 4W4P
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
30A 4W 4P NEMA4X PWRMATE RCPT
extra long description
CRS-H CDR3044 RCPT PWRMT 30A 4W4P
Long Description
Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Four-wire, four-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4X Enclosure, Rotated Interior
Additional Information
dimensions
2.8800 IN X 3.3800 IN X 3.3800 IN
Manufacturer Information
Manufacturers Part Number
CDR3044
Brand
EATON CROUSE-HINDS SERIES
GTIN
00662276276963
UPC
662276276963
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
1.6535
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat