CHIC0A200 - 200LB Sealing Compound

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHIC0A200
Manufacturer
Eaton
Manufacturer's Part Number
CHICO A200
Description
200LB Sealing Compound
Eaton Crouse-Hinds Series Chico A Sealing Compound, 4600 Cu In
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274542454 / 00782274542454
Weight per unit
210 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CHIC0A200 - Other
Attachments
 
 
CHIC0A200 - Specification Sheet
Images
 
 
CHIC0A200 - Large Image
 
CHIC0A200 - Small Image
 
CHIC0A200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Chico
Material, Color, and Finish
Color
Light Gray
Descriptions
Product Type
Sealing Compound
Chico A Sealing Compound
Long Description
Sealing Compound, 200 lb Can, Light Gray, Odorless, 3 Specific Gravity, 72 h (Full Cure);60 to 70 min (Hardness) Setting Time, -40 to +165 °F, 210 lb
Special Features
Forms a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames th
Features
Form a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting at atmospheric pressure and at normal ambient temperatures.
Short Description
Sealing Compound, 200 lb, Light Gray
Description
200LB SEALING COMPOUND
extra long description
CRS-H CHICO A200 CHICO A SEALING CO
Additional Information
dimensions
16.5000 IN X 16.5000 IN X 29.5000 IN
Container Capacity
200 lb
Container Type
Can
Physical Form
Powder
Composition
Cement;alumina;chemicals;Bassanite (calcium sulfate hemihydrate);Haturite (tricalcium silicate)
odor
Odorless
specific gravity
3
Setting Time
72 h (Full Cure);60 to 70 min (Hardness)
Operating Temperature Range
-40 to +165 °F
Standards Met
UL Listed;CSA Standards
package quantity
1 ct
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CHICO A200
GTIN
00782274542454
UPC
782274542454
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight
210 lb
Weight per each
210
Carton
1
Uses, Certifications, and Standards
Application
Sealing Fittings and Hubs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat