CJA510 - 1-1/2" 60/100A Pwrmate Back Box

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CJA510
Manufacturer
Eaton
Manufacturer's Part Number
CJA510
Description
1-1/2" 60/100A Pwrmate Back Box
Eaton Crouse-Hinds Series Powermate Cja Back Box, 60A/100A/150A, Cast Aluminum, 1-1/2", 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276994 / 00662276276994
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
CJA510 - Specification Sheet
Images
 
 
CJA510 - Large Image
 
CJA510 - Small Image
Brochures
 
 
CJA510 - Brochure
Other Links
 
 
CJA510 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
Back BX PWRMT 60/100a
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
extra long description
CRS-H CJA510 BACK BX PWRMT 60/100A
Description
1-1/2" 60/100A PWRMATE BACK BOX
Long Description
Eaton Crouse-Hinds series PowerMate CJA back box, 60A/100A/150A, Cast aluminum, 1-1/2", 600 Vac/250 Vdc
Special Features
With Angle Adapter, Device Rating 60/100 Amp
Additional Information
dimensions
7.4400 IN X 5.8800 IN X 8.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CJA510
GTIN
00662276276994
UPC
662276276994
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
BACK BOX
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat