CRC3023BC - 30A 2W 3P Pwrmate Connect

Eaton

  • $310.70 (Each)
  • $310.70 (Each)
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
CRC3023BC
Manufacturer
Eaton
Manufacturer's Part Number
CRC3023BC
Description
30A 2W 3P Pwrmate Connect
Eaton Crouse-Hinds Series Powermate CRC Connector, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276482 / 00662276276482
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$310.70 (Each)
Resources
Attachments
 
 
CRC3023BC - Specification Sheet
Tech Bulletins
 
 
CRC3023BC - Tech Bulletin
Other Links
 
 
CRC3023BC - Other
 
CRC3023BC - Other
Images
 
 
CRC3023BC - Large Image
 
CRC3023BC - Small Image
Brochures
 
 
CRC3023BC - Brochure
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
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Wire Size
10 To 8 AWG (Extra Flex)
Poles
3
amperage rating
30 Amp
Dimensions and Weight
Size
3-3/8 In Diameter X 2-7/8 In Length
Descriptions
Product Type
Connect PWRMT 30A 2W3P .39 to 1.375
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
30A 2W 3P PWRMATE CONNECT
extra long description
CRS-H CRC3023BC CONNECT PWRMT 30A 2
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure, Cable Range 0.390 to 1.375 in
Long Description
Eaton Crouse-Hinds series PowerMate CRC connector, 30A, 0.390-1.375", Two-wire, three-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Additional Information
dimensions
6.6000 IN X 2.5600 IN X 2.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CRC3023BC
GTIN
00662276276482
UPC
662276276482
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
CONNECTOR
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat