DEV11R - 1BTN PB Oper, Red

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DEV11R
Manufacturer
Eaton
Manufacturer's Part Number
DEV11R
Description
1BTN PB Oper, Red
Eaton Crouse-Hinds Series Flexstation Dev Pushbutton Operator, Red, Type 6/6 Nylon, Single Pushbutton, 1 Contact Block, 600 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274146072 / 00782274146072
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
DEV11R - Tech Bulletin
Images
 
 
DEV11R - Large Image
 
DEV11R - Large Image
 
DEV11R - Large Image
 
DEV11R - Small Image
Other Links
 
 
DEV11R - Other
 
DEV11R - Other
 
DEV11R - Other
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
600 VAC
Descriptions
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Product Type
Flex Station CTRL Station Componets
extra long description
CRS-H DEV11R FLEX STATION CTRL STAT
Description
1BTN PB OPER,RED
Long Description
Eaton Crouse-Hinds series FlexStation DEV pushbutton operator, Red, Type 6/6 nylon, Single pushbutton, 1 contact block, 600 Vac
Additional Information
dimensions
2.7500 IN X 1.2500 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
DEV11R
Brand
Eaton
Model
Pushbutton operator
GTIN
00782274146072
UPC
782274146072
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
0.77
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat