DEV30J1 - DEV30 J1

Eaton

  • $275.39 (Each)
  • $275.39 (Each)
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
DEV30J1
Manufacturer
Eaton
Manufacturer's Part Number
DEV30 J1
Description
DEV30 J1
Eaton Crouse-Hinds Series Flexstation Dev Pilot Light Operator, Red, Type 6/6 Nylon, 120 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782274146195 / 00782274146195
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.39 (Each)
Resources
Tech Bulletins
 
 
DEV30J1 - Tech Bulletin
Other Links
 
 
DEV30J1 - Other
 
DEV30J1 - Other
 
DEV30J1 - Other
Images
 
 
DEV30J1 - Large Image
 
DEV30J1 - Large Image
 
DEV30J1 - Large Image
 
DEV30J1 - Small Image
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
120 VAC
Material
Type 6/6 nylon
Material, Color, and Finish
Color
Red
Descriptions
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Product Type
Pilot Lite Red Jewel CTRL Station
Description
DEV30 J1
Long Description
Eaton Crouse-Hinds series FlexStation DEV pilot light operator, Red, Type 6/6 nylon, 120 Vac
Special Features
Red Jewel
extra long description
CRS-H DEV30 J1 PILOT LITE RED JEWEL
Additional Information
dimensions
1.5600 IN X 2.2200 IN X 3.1200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DEV30 J1
GTIN
00782274146195
UPC
782274146195
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Pilot light operator
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat