DS454 - 2 Pushbutton CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS454
Manufacturer
Eaton
Manufacturer's Part Number
DS454
Description
2 Pushbutton CVR
Eaton Crouse-Hinds Series Flexstation DS Cover, Feraloy Iron Alloy, Double Pushbutton
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
N/A
UPC/GTIN
782274775647 / 00782274775647
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
DS454 - Other
 
DS454 - Other
 
DS454 - Other
Attachments
 
 
DS454 - Specification Sheet
Images
 
 
DS454 - Large Image
 
DS454 - Large Image
 
DS454 - Large Image
 
DS454 - Small Image
Tech Bulletins
 
 
DS454 - Tech Bulletin
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
2 PUSHBUTTON CVR
Product Type
BLK CVR Exterior Epoxy Powder Coat Finsh
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
extra long description
CRS-H DS454 BLK CVR EXTERIOR EPOXY
Long Description
Eaton Crouse-Hinds series FlexStation DS cover, Feraloy iron alloy, Double pushbutton
Special Features
NEMA 3/7B/7C/7D/9E/9F/9G/12
Additional Information
dimensions
3.5300 IN X 4.3200 IN X 5.1200 IN
Manufacturer Information
Manufacturers Part Number
DS454
Brand
Eaton
Model
Cover
GTIN
00782274775647
UPC
782274775647
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
3.8
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat