DS675 - Cover

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS675
Manufacturer
Eaton
Manufacturer's Part Number
DS675
Description
Cover
Eaton Crouse-Hinds Series DS Complete Cover Assembly, Feraloy Iron Alloy, Used With Efs/Eds 11275, 21275, 31275
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274775937 / 00782274775937
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
DS675 - Specification Sheet
Images
 
 
DS675 - Large Image
 
DS675 - Large Image
 
DS675 - Large Image
 
DS675 - Small Image
Other Links
 
 
DS675 - Other
 
DS675 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Shape
Rectangular
Material, Color, and Finish
Color
Natural
Finish
Natural
Descriptions
Description
COVER
Product Type
Eds/Edsc Sin/Muti Gang Bodies
Long Description
Eaton Crouse-Hinds series DS complete cover assembly, Feraloy iron alloy, Used with EFS/EDS 11275, 21275, 31275
Special Features
Two Gang, With Square Handle
extra long description
CRS-H DS675 EDS/EDSC SIN/MUTI GANG
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Additional Information
dimensions
3.5300 IN X 4.3200 IN X 5.1200 IN
Manufacturer Information
Manufacturers Part Number
DS675
Brand
Eaton
GTIN
00782274775937
UPC
782274775937
Taxonomies, Classifications, and Categories
Type
Complete cover assembly
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
3.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat