DSD918S769 - Emergency Stop Cover

Eaton

  • $824.81 (Each)
  • $824.81 (Each)
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
DSD918S769
Manufacturer
Eaton
Manufacturer's Part Number
DSD918 S769
Description
Emergency Stop Cover
Eaton Crouse-Hinds Series DSD Front Operated Pushbutton Cover and Device Sub-Assembly, 10A, Red, Feraloy Iron Alloy, 1 Circuit Universal, 1 Button, Maintained Red Emergency "Stop" Button With Lockout, Factory Sealed, 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274020976 / 00782274020976
Weight per unit
4.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$824.81 (Each)
Resources
Tech Bulletins
 
 
DSD918S769 - Tech Bulletin
Other Links
 
 
DSD918S769 - Other
 
DSD918S769 - Other
 
DSD918S769 - Other
Attachments
 
 
DSD918S769 - Specification Sheet
Images
 
 
DSD918S769 - Large Image
 
DSD918S769 - Large Image
 
DSD918S769 - Large Image
 
DSD918S769 - Small Image
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
FERALOY IRON ALLOY
Descriptions
Product Type
DSD Cover and Device Sub Assemblies
Description
EMERGENCY STOP COVER
Long Description
Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Red, Feraloy iron alloy, 1 circuit universal, 1 button, Maintained red emergency "STOP" button with lockout, factory sealed, 600 Vac
Special Features
Maintained red emergency "STOP" button with lockout, factory sealed
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
extra long description
CRS-H DSD918 S769 DSD COVER AND DEV
Additional Information
dimensions
5.2500 IN X 5.0000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DSD918 S769
GTIN
00782274020976
UPC
782274020976
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Front operated pushbutton cover and device sub-assembly
Packaging
Weight per each
4.0999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat