DSD918S769EMSP - Control Station Cover

Eaton

  • $662.13 (Each)
  • $662.13 (Each)
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
DSD918S769EMSP
Manufacturer
Eaton
Manufacturer's Part Number
DSD918 S769 EM-SP
Description
Control Station Cover
Control Station Cover, Control Station Cover, Pushbutton;Emergency/Stop Actuator, Feraloy Iron Alloy;Copper-Free Aluminum (Front Operated) Material, 3.85 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Covers Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274042145 / 00782274042145
Weight per unit
3.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$662.13 (Each)
Resources
Tech Bulletins
 
 
DSD918S769EMSP - Tech Bulletin
Other Links
 
 
DSD918S769EMSP - Other
 
DSD918S769EMSP - Other
 
DSD918S769EMSP - Other
Attachments
 
 
DSD918S769EMSP - Specification Sheet
Images
 
 
DSD918S769EMSP - Large Image
 
DSD918S769EMSP - Large Image
 
DSD918S769EMSP - Large Image
 
DSD918S769EMSP - Small Image
 
DSD918S769EMSP - Large Image
Specifications Sheets
 
 
DSD918S769EMSP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Control Station Cover
Material
Feraloy Iron Alloy;Copper-Free Aluminum (Front Operated)
Shape
Rectangular
Descriptions
Product Type
Control Station Cover
Short Description
Control Station Cover, Feraloy Iron Alloy
Special Features
Rectangular Shape
Long Description
Control Station Cover, Control Station Cover, Pushbutton;Emergency/Stop Actuator, Feraloy Iron Alloy;Copper-Free Aluminum (Front Operated) Material, 3.85 lb
extra long description
CRS-H DSD918 S769 EM-SP DSD COVER A
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Description
CONTROL STATION COVER
Additional Information
for use with
Contactor/Starter;DSD Pushbutton Control Station
actuator type
Pushbutton;Emergency/Stop
Standards Met
UL 698;UL 894;CSA C22.2
dimensions
5.2500 IN X 3.5000 IN X 5.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DSD918 S769 EM-SP
GTIN
00782274042145
UPC
782274042145
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Front operated pushbutton cover and device sub-assembly
Packaging
Weight
3.85 lb
Weight per each
3.85
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat