DSD919 - PB CNTRL Sta 2 CKT

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSD919
Manufacturer
Eaton
Manufacturer's Part Number
DSD919
Description
PB CNTRL Sta 2 CKT
Eaton Crouse-Hinds Series DSD Front Operated Pushbutton Cover and Device Sub-Assembly, 10A, Black, Feraloy Iron Alloy, 2 Circuits Universal, 1 Button, Factory Sealed, 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274776132 / 00782274776132
Weight per unit
3.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
DSD919 - Other
 
DSD919 - Other
 
DSD919 - Other
Attachments
 
 
DSD919 - Specification Sheet
Images
 
 
DSD919 - Large Image
 
DSD919 - Large Image
 
DSD919 - Large Image
 
DSD919 - Small Image
Tech Bulletins
 
 
DSD919 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
600 VAC
Descriptions
Description
PB CNTRL STA 2 CKT
Product Type
DSD Cover and Device Sub Assemblies
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
extra long description
CRS-H DSD919 DSD COVER AND DEVICE S
Long Description
Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Black, Feraloy iron alloy, 2 circuits universal, 1 button, Factory sealed, 600 Vac
Special Features
Factory sealed
Additional Information
dimensions
6.6000 IN X 5.2000 IN X 4.6000 IN
Manufacturer Information
Manufacturers Part Number
DSD919
Brand
Eaton
Model
Front operated pushbutton cover and device sub-assembly
GTIN
00782274776132
UPC
782274776132
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
3.55
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 894, 698, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat