DSD919S769EMSP - DSD Cover and Device Sub Assemblies

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSD919S769EMSP
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
DSD919 S769 EM-SP
Description
DSD Cover and Device Sub Assemblies
Eaton Crouse-Hinds Series DSD Front Operated Pushbutton Cover and Device Sub-Assembly, 10A, Red, Emergency/Stop, Feraloy Iron, 2 Circuits Universal, 1 Button, Maintained Red Emergency "Stop" Button With Lockout, Factory Sealed, 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Control Station Complete Assemblies
UNSPSC
N/A
UPC/GTIN
662276040236 / 00662276040236
Weight per unit
3.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DSD919S769EMSP - Large Image
 
DSD919S769EMSP - Large Image
 
DSD919S769EMSP - Large Image
 
DSD919S769EMSP - Small Image
Tech Bulletins
 
 
DSD919S769EMSP - Tech Bulletin
Other Links
 
 
DSD919S769EMSP - Other
 
DSD919S769EMSP - Other
 
DSD919S769EMSP - Other
Attachments
 
 
DSD919S769EMSP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
600 VAC
Descriptions
Product Type
DSD Cover and Device Sub Assemblies
extra long description
CRS-H DSD919 S769 EM-SP DSD COVER A
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Description
DSD COVER AND DEVICE SUB ASSEMBLIES
Long Description
Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Red, EMERGENCY/STOP, Feraloy iron, 2 circuits universal, 1 button, Maintained red emergency "STOP" button with lockout, factory sealed, 600 Vac
Special Features
Maintained red emergency "STOP" button with lockout, factory sealed
Additional Information
dimensions
8.0000 IN X 6.2500 IN X 4.7500 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
DSD919 S769 EM-SP
Model
Front operated pushbutton cover and device sub-assembly
GTIN
00662276040236
UPC
662276040236
Packaging
Weight per each
3.76
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat