DSD927 - 4CKT Sel-SW

Eaton

  • $473.13 (Each)
  • $473.13 (Each)
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
DSD927
Manufacturer
Eaton
Manufacturer's Part Number
DSD927
Description
4CKT Sel-SW
Eaton Crouse-Hinds Series DSD Selector Switch Cover and Device Sub-Assembly, 10A, Feraloy Iron Alloy, 3 Position, 4 Circuit, A1, A2, B1, B2, Factory Sealed, Maintained Contact, 600 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274776521 / 00782274776521
Weight per unit
3.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$473.13 (Each)
Resources
Images
 
 
DSD927 - Large Image
 
DSD927 - Large Image
 
DSD927 - Large Image
 
DSD927 - Small Image
Tech Bulletins
 
 
DSD927 - Tech Bulletin
Other Links
 
 
DSD927 - Other
 
DSD927 - Other
 
DSD927 - Other
Attachments
 
 
DSD927 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10A
Voltage Rating
600 VAC
Material
FERALOY IRON ALLOY
Descriptions
Description
4CKT SEL-SW
Product Type
DSD Cover Device Sub Assembly
extra long description
CRS-H DSD927 DSD COVER DEVICE SUB A
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Long Description
Eaton Crouse-Hinds series DSD selector switch cover and device sub-assembly, 10A, Feraloy iron alloy, 3 position, 4 circuit, A1, A2, B1, B2, Factory sealed, Maintained contact, 600 Vac
Special Features
Factory sealed
Additional Information
dimensions
5.2000 IN X 6.7000 IN X 4.6000 IN
action
Maintained
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DSD927
GTIN
00782274776521
UPC
782274776521
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Selector switch cover and device sub-assembly
Packaging
Weight per each
3.5999
Carton
1
Uses, Certifications, and Standards
standard
UL 1203, CSA C22.2
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat