DSD934S697 - 2P Snap SW

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSD934S697
Manufacturer
Eaton
Manufacturer's Part Number
DSD934 S697
Description
2P Snap SW
Eaton Crouse-Hinds Series DSD Snap Switch Cover and Device Sub-Assembly, 20A, 2-Pole, Feraloy Iron Alloy, Factory Sealed, 120/277 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Accessories Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274776590 / 00782274776590
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
DSD934S697 - Tech Bulletin
Other Links
 
 
DSD934S697 - Other
 
DSD934S697 - Other
 
DSD934S697 - Other
Attachments
 
 
DSD934S697 - Specification Sheet
Images
 
 
DSD934S697 - Large Image
 
DSD934S697 - Large Image
 
DSD934S697 - Large Image
 
DSD934S697 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Descriptions
Long Description
Eaton Crouse-Hinds series DSD snap switch cover and device sub-assembly, 20A, 2-pole, Feraloy iron alloy, Factory sealed, 120/277 Vac
Special Features
Factory sealed
extra long description
CRS-H DSD934 S697 DSD COVER DEV SUB
Description
2P SNAP SW
Product Type
DSD Cover Dev Sub Assy FR Oper Snap SWTC
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Additional Information
dimensions
5.0000 IN X 4.5000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
DSD934 S697
Brand
Eaton
GTIN
00782274776590
UPC
782274776590
Taxonomies, Classifications, and Categories
Type
Snap switch cover and device sub-assembly
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat