DSD948J3 - DSD948J3 Pilot Light Iron Us

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSD948J3
Manufacturer
Eaton
Manufacturer's Part Number
DSD948 J3
Description
DSD948J3 Pilot Light Iron Us
Eaton Crouse-Hinds Series DSD Pilot Light Cover and Device Sub-Assembly, Green, Feraloy Iron Alloy, Factory Sealed, One Pilot Light
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
39121002 - Power supply transformers
UPC/GTIN
782274027678 / 00782274027678
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
DSD948J3 - Tech Bulletin
Other Links
 
 
DSD948J3 - Other
 
DSD948J3 - Other
 
DSD948J3 - Other
Attachments
 
 
DSD948J3 - Specification Sheet
Images
 
 
DSD948J3 - Large Image
 
DSD948J3 - Large Image
 
DSD948J3 - Large Image
 
DSD948J3 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DSD948J3 PILOT LIGHT IRON US
extra long description
CRS-H DSD948 J3 DSD COVER AND DEVIC
Product Type
DSD Cover and Device Sub-Assemblies
Long Description
Eaton Crouse-Hinds series DSD pilot light cover and device sub-assembly, Green, Feraloy iron alloy, Factory sealed, One pilot light
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Additional Information
dimensions
5.1000 IN X 3.7500 IN X 3.6000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DSD948 J3
GTIN
00782274027678
UPC
782274027678
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
Pilot light cover and device sub-assembly
Packaging
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat