E10161604S - Cam-Lock Green

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10161604S
Manufacturer
Eaton
Manufacturer's Part Number
E1016-1604S
Description
Cam-Lock Green
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, Green, Male, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275128386 / 00662275128386
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
E10161604S - Other
 
E10161604S - Other
 
E10161604S - Other
 
E10161604S - Other
Attachments
 
 
E10161604S - Specification Sheet
Brochures
 
 
E10161604S - Brochure
Images
 
 
E10161604S - Large Image
 
E10161604S - Large Image
 
E10161604S - Large Image
 
E10161604S - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
connection
1-1/8 In Threaded Stud
amperage rating
400
Wire Size
6 AWG TO 250 MCM
Voltage Rating
600 VAC/VDC
insulation
TPE
Dimensions and Weight
Height
2.25
Width
2.25
Descriptions
Description
CAM-LOCK GREEN
Product Type
E1016 M R THRD Stud 1 1/8IN GR
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
extra long description
CRS-H E1016-1604S E1016 M R THRD ST
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, #6 AWG-250 kcmil, Green, Male, Thermoplastic elastomer (TPE), 1-1/8", Threaded stud, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
3.6900 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-1604S
GTIN
00662275128386
UPC
662275128386
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Insulated receptacle
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Threaded Panel
standard
UL 498, CSA C22.28
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat