E10491812STG - 313-777MCM RCP

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10491812STG
Manufacturer
Eaton
Manufacturer's Part Number
E1049-1812ST-G
Description
313-777MCM RCP
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Green, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275919618 / 00662275919618
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
E10491812STG - Other
 
E10491812STG - Other
Attachments
 
 
E10491812STG - Specification Sheet
Brochures
 
 
E10491812STG - Brochure
Images
 
 
E10491812STG - Large Image
 
E10491812STG - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
313-777MCM RCP
Product Type
E1049 M R DBL Hole W/Short THRW SHLL GRN
extra long description
CRS-H E1049-1812ST-G E1049 M R DBL
Features
Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
Long Description
Eaton Crouse-Hinds series Roughneck E1049 receptacle assembly, Up to 1135A continuous, 313-777 kcmil, Green, Male, Short throw, Rubber, Double hole bus bar, 1000 Vac/dc
Additional Information
dimensions
10.2500 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1049-1812ST-G
GTIN
00662275919618
UPC
662275919618
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Receptacle assembly
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat