EDS372 - 2G Dead End Encl

Eaton

  • $271.88 (Each)
  • $271.88 (Each)
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
EDS372
Manufacturer
Eaton
Manufacturer's Part Number
EDS372
Description
2G Dead End Encl
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Feraloy Iron Alloy, Two-Gang, Dead End, 1"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274871097 / 00782274871097
Weight per unit
10.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.88 (Each)
Resources
Tech Bulletins
 
 
EDS372 - Tech Bulletin
Attachments
 
 
EDS372 - Specification Sheet
Other Links
 
 
EDS372 - Other
 
EDS372 - Other
 
EDS372 - Other
Images
 
 
EDS372 - Large Image
 
EDS372 - Large Image
 
EDS372 - Large Image
 
EDS372 - Small Image
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
FERALOY IRON ALLOY
Dimensions and Weight
Size
1 in
Descriptions
Description
2G DEAD END ENCL
Product Type
Flexstation CNTRL Station Components
extra long description
CRS-H EDS372 FLEXSTATION CNTRL STAT
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Feraloy iron alloy, Two-gang, Dead end, 1"
Special Features
7-3/16 In Width X 3-1/8 In Depth
Additional Information
dimensions
7.1900 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Manufacturers Part Number
EDS372
Brand
Eaton
GTIN
00782274871097
UPC
782274871097
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
BACK BOX
Packaging
Weight per each
10.55
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat