EDSC371SA - 1G Through FD Encl

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDSC371SA
Manufacturer
Eaton
Manufacturer's Part Number
EDSC371 SA
Description
1G Through FD Encl
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Single-Gang, Through Feed, 1"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274780887 / 00782274780887
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
EDSC371SA - Tech Bulletin
Other Links
 
 
EDSC371SA - Other
 
EDSC371SA - Other
 
EDSC371SA - Other
Attachments
 
 
EDSC371SA - Specification Sheet
Images
 
 
EDSC371SA - Large Image
 
EDSC371SA - Large Image
 
EDSC371SA - Large Image
 
EDSC371SA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Dimensions and Weight
Size
1 in
Descriptions
Product Type
Eds Flexstation CNTRL Station Components
Description
1G THROUGH FD ENCL
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Copper-free aluminum, Single-gang, Through feed, 1"
Special Features
Extra room for wire pulling and termination and include two integral mounting feet for fast,secure installation
extra long description
CRS-H EDSC371 SA EDS FLEXSTATION CN
Additional Information
dimensions
5.0000 IN X 8.1000 IN X 3.7000 IN
action
Momentary contact pushbuttons, maintained contact pushbuttons, and pilots lights offer a choice of functions
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDSC371 SA
GTIN
00782274780887
UPC
782274780887
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
BACK BOX
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat