EVLEDC701 - 36W Led Lumnr

Eaton

  • $3170.30 (Each)
  • $3,170.30 (Each)
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
EVLEDC701
Manufacturer
Eaton
Manufacturer's Part Number
EVLEDC701
Description
36W Led Lumnr
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.25A, Cool White, Ac Drive, 70-100W Hid Equiv Lumin, 50/60 HZ, Heat and Impact Resistant Glass Globe, With Guard, Copper-Free Alum, No Mounting Module, 0.87 Power Factor, 100-277 Vac, 30W
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Hazardous Location Lightin Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276275560 / 00662276275560
Weight per unit
12.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,170.30 (Each)
Resources
Tech Bulletins
 
 
EVLEDC701 - Tech Bulletin
Other Links
 
 
EVLEDC701 - Other
 
EVLEDC701 - Other
 
EVLEDC701 - Other
 
EVLEDC701 - Other
Attachments
 
 
EVLEDC701 - Specification Sheet
Brochures
 
 
EVLEDC701 - Brochure
Images
 
 
EVLEDC701 - Large Image
 
EVLEDC701 - Large Image
 
EVLEDC701 - Large Image
 
EVLEDC701 - Small Image
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
36W LED LUMNR
Features
The EV LED from Eaton's Crouse-Hinds Division is a Class I, Division 1 factory sealed LED light fixture for general illumination. The EV LED is built to perform effectively and economically in areas that may be difficult to service, expensive to shut down or any location requiring an increased degree of safety. Compared with conventional lighting, the EV LED consumes up to 85% less energy and typically lasts as long as 50,000 hours or more. The EV LED is available in two lumen output models, offering a
Product Type
Led Luminaire Ex Luminaire Only 36W Cool
extra long description
CRS-H EVLEDC701 LED LUMINAIRE EX LU
Long Description
Eaton Crouse-Hinds series EV LED light fixture, 0.25A, Cool white, AC drive, 70-100W HID equiv lumin, 50/60 Hz, Heat and impact resistant glass globe, With guard, Copper-free alum, No mounting module, 0.87 power factor, 100-277 Vac, 30W
Additional Information
dimensions
7.2500 IN X 7.2500 IN X 12.7500 IN
Manufacturer Information
Manufacturers Part Number
EVLEDC701
Brand
Eaton
GTIN
00662276275560
UPC
662276275560
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Light fixture
Packaging
Weight per each
12.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat