EVLL13LCA20UNV1 - Led Haz LT FX

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EVLL13LCA20UNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
EVLL13LCA20/UNV1
Description
Led Haz LT FX
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276292949 / 00662276292949
Weight per unit
62.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 VAC; 108-250 VDC
Wattage
149
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Lamp Type
LED
Material, Color, and Finish
Color
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Description
LED HAZ LT FX
Product Type
Led CL I Div 1 13500 Lumens Cool Pend
Additional Information
dimensions
16.3200 IN X 16.3200 IN X 15.4200 IN
average life
60,000 HOURS
Cord Type
Eaton Crouse-Hinds
lumens
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EVLL13LCA20/UNV1
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276292949
UPC
662276292949
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Light fixture
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
62.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat