EYDX2SA - 3/4" Alu Female Seal

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYDX2SA
Manufacturer
Eaton
Manufacturer's Part Number
EYDX2 SA
Description
3/4" Alu Female Seal
Eaton Crouse-Hinds Series Eydx Expanded Fill Sealing Fitting With Drain, Female, Copper-Free Aluminum, Vertical Only, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274944135 / 00782274944135
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
EYDX2SA - Tech Bulletin
Images
 
 
EYDX2SA - Large Image
 
EYDX2SA - Large Image
 
EYDX2SA - Large Image
 
EYDX2SA - Small Image
Other Links
 
 
EYDX2SA - Other
 
EYDX2SA - Other
 
EYDX2SA - Other
Attachments
 
 
EYDX2SA - Specification Sheet
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
3/4 NPT Thru Female CST Al Drain Seal
Features
Crouse-Hinds series EYDX expanded fill sealing fittings with drains provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, EYDX sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Description
3/4" ALU FEMALE SEAL
Long Description
Eaton Crouse-Hinds series EYDX expanded fill sealing fitting with drain, Female, Copper-free aluminum, Vertical only, 3/4"
Special Features
With Drain, Vertical Position
extra long description
CRS-H EYDX2 SA 3/4 NPT THRU FEMALE
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 4.3100 IN
Manufacturer Information
Manufacturers Part Number
EYDX2 SA
Brand
Eaton
GTIN
00782274944135
UPC
782274944135
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting with drain
Packaging
Weight per each
0.54
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat