EYDX6SA - 2" Alu Drain Seal

Eaton

  • $781.70 (Each)
  • $781.70 (Each)
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
EYDX6SA
Manufacturer
Eaton
Manufacturer's Part Number
EYDX6 SA
Description
2" Alu Drain Seal
Eaton Crouse-Hinds Series Eydx Expanded Fill Sealing Fitting With Drain, Female, Copper-Free Aluminum, Vertical Only, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943077 / 00782274943077
Weight per unit
5.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$781.70 (Each)
Resources
Tech Bulletins
 
 
EYDX6SA - Tech Bulletin
Images
 
 
EYDX6SA - Large Image
 
EYDX6SA - Large Image
 
EYDX6SA - Large Image
 
EYDX6SA - Small Image
Other Links
 
 
EYDX6SA - Other
 
EYDX6SA - Other
 
EYDX6SA - Other
Attachments
 
 
EYDX6SA - Specification Sheet
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
2" ALU DRAIN SEAL
Long Description
Eaton Crouse-Hinds series EYDX expanded fill sealing fitting with drain, Female, Copper-free aluminum, Vertical only, 2"
Special Features
With Drain, Vertical Position
Features
Crouse-Hinds series EYDX expanded fill sealing fittings with drains provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, EYDX sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Product Type
2 NPT Fem Al Expanded Fill Drain Seal
extra long description
CRS-H EYDX6 SA 2 NPT FEM AL EXPANDE
Additional Information
dimensions
4.2500 IN X 4.2500 IN X 8.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYDX6 SA
GTIN
00782274943077
UPC
782274943077
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting with drain
Packaging
Weight per each
5.62
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat