EYS11SA - 1/2" Alu Female Seal

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYS11SA
Manufacturer
Eaton
Manufacturer's Part Number
EYS11 SA
Description
1/2" Alu Female Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Copper-Free Aluminum, Vertical or Horizontal, Group B Rated, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274275833 / 00782274275833
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
EYS11SA - Tech Bulletin
Other Links
 
 
EYS11SA - Other
 
EYS11SA - Other
 
EYS11SA - Other
 
EYS11SA - Other
Images
 
 
EYS11SA - Large Image
 
EYS11SA - Large Image
 
EYS11SA - Large Image
 
EYS11SA - Large Image
 
EYS11SA - Small Image
Attachments
 
 
EYS11SA - Specification Sheet
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
1/2 NPT Thru Fem Al Vert/Horz Seal FTG
Description
1/2" ALU FEMALE SEAL
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
extra long description
CRS-H EYS11 SA 1/2 NPT THRU FEM AL
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Copper-free aluminum, Vertical or horizontal, Group B rated, 1/2"
Additional Information
dimensions
3.7500 IN X 1.0000 IN X 1.6000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS11 SA
GTIN
00782274275833
UPC
782274275833
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
0.07
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat