EYS51 - 1-1/2" Male & Female Hub Vert/Horizontal Seal Off

Eaton

  • $199.90 (Each)
  • $199.90 (Each)

  • $399.80 (Per 2)
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
EYS51
Manufacturer
Eaton
Manufacturer's Part Number
EYS51
Description
1-1/2" Male & Female Hub Vert/Horizontal Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274379302 / 00782274379302
Weight per unit
3.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.90 (Each)
Carton
$399.80 (Per 2)
Resources
Images
 
 
EYS51 - Large Image
 
EYS51 - Large Image
 
EYS51 - Large Image
 
EYS51 - Large Image
 
EYS51 - Small Image
Attachments
 
 
EYS51 - Specification Sheet
Other Links
 
 
EYS51 - Other
 
EYS51 - Other
 
EYS51 - Other
 
EYS51 - Other
Tech Bulletins
 
 
EYS51 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
1-1/2" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 1-1/2"
Special Features
Horizontal/Vertical Position
Product Type
1 1/2 NPT Fem CST Iron Vert/Horz Seal FT
extra long description
CRS-H EYS51 1 1/2 NPT FEM CST IRON
Additional Information
dimensions
2.4400 IN X 2.4400 IN X 5.5000 IN
Manufacturer Information
Manufacturers Part Number
EYS51
Brand
Eaton
GTIN
00782274379302
UPC
782274379302
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
3.53
Carton
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat