EYS66SA - 2" Alu Cond Seal

Eaton

  • $161.40 (Each)
  • $161.40 (Each)
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
EYS66SA
Manufacturer
Eaton
Manufacturer's Part Number
EYS66 SA
Description
2" Alu Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Copper-Free Aluminum, Vertical or Horizontal, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274379623 / 00782274379623
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.40 (Each)
Resources
Tech Bulletins
 
 
EYS66SA - Tech Bulletin
Attachments
 
 
EYS66SA - Specification Sheet
Images
 
 
EYS66SA - Large Image
 
EYS66SA - Large Image
 
EYS66SA - Large Image
 
EYS66SA - Large Image
 
EYS66SA - Small Image
Other Links
 
 
EYS66SA - Other
 
EYS66SA - Other
 
EYS66SA - Other
 
EYS66SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Descriptions
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Copper-free aluminum, Vertical or horizontal, 2"
Special Features
Horizontal/Vertical Position
Description
2" ALU COND SEAL
Product Type
2 NPT Male/Fem Al Vert/Horz Seal FTG
extra long description
CRS-H EYS66 SA 2 NPT MALE/FEM AL VE
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 6.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS66 SA
GTIN
00782274379623
UPC
782274379623
Taxonomies, Classifications, and Categories
Type
Conduit sealing fitting
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat