EYS86SA - 3" Alu Cond Seal

Eaton

  • $347.83 (Each)
  • $347.83 (Each)
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
EYS86SA
Manufacturer
Eaton
Manufacturer's Part Number
EYS86 SA
Description
3" Alu Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Copper-Free Aluminum, Vertical or Horizontal, 3"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274379814 / 00782274379814
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$347.83 (Each)
Resources
Tech Bulletins
 
 
EYS86SA - Tech Bulletin
Attachments
 
 
EYS86SA - Specification Sheet
Images
 
 
EYS86SA - Large Image
 
EYS86SA - Large Image
 
EYS86SA - Large Image
 
EYS86SA - Large Image
 
EYS86SA - Small Image
Other Links
 
 
EYS86SA - Other
 
EYS86SA - Other
 
EYS86SA - Other
 
EYS86SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Descriptions
Description
3" ALU COND SEAL
Product Type
3 NPT Male/Fem Al Vert/Horz Seal FTG
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Copper-free aluminum, Vertical or horizontal, 3"
Special Features
Horizontal/Vertical Position
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
extra long description
CRS-H EYS86 SA 3 NPT MALE/FEM AL VE
Additional Information
dimensions
4.2500 IN X 4.2500 IN X 8.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYS86 SA
GTIN
00782274379814
UPC
782274379814
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat