EYS96 - 3-1/2" Female/Male Cond Seal

Eaton

  • $803.27 (Each)
  • $803.27 (Each)
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
EYS96
Manufacturer
Eaton
Manufacturer's Part Number
EYS96
Description
3-1/2" Female/Male Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274379906 / 00782274379906
Weight per unit
15.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$803.27 (Each)
Resources
Attachments
 
 
EYS96 - Specification Sheet
Images
 
 
EYS96 - Large Image
 
EYS96 - Large Image
 
EYS96 - Large Image
 
EYS96 - Large Image
 
EYS96 - Small Image
Other Links
 
 
EYS96 - Other
 
EYS96 - Other
 
EYS96 - Other
 
EYS96 - Other
Tech Bulletins
 
 
EYS96 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Untreated
Descriptions
Product Type
Iron Sealing FTG
Description
3-1/2" FEMALE/MALE COND SEAL
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
extra long description
CRS-H EYS96 IRON SEALING FTG
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 3-1/2"
Special Features
Vertical/Horizontal
Additional Information
dimensions
4.7500 IN X 4.7500 IN X 9.1900 IN
Manufacturer Information
Manufacturers Part Number
EYS96
Brand
Eaton
GTIN
00782274379906
UPC
782274379906
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
15.95
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat