EZ10168366 - 2/0-4/0 GRN M Plug

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ10168366
Manufacturer
Eaton
Manufacturer's Part Number
E-Z1016-8366
Description
2/0-4/0 GRN M Plug
Eaton Crouse-Hinds Series Cam-Lok J Series E-Z1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Green, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275120632 / 00662275120632
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
EZ10168366 - Other
 
EZ10168366 - Other
Attachments
 
 
EZ10168366 - Specification Sheet
Brochures
 
 
EZ10168366 - Brochure
Images
 
 
EZ10168366 - Large Image
 
EZ10168366 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
2 To 4/0 AWG
amperage rating
400
Voltage Rating
600 V
connection
Double Set Screw
Dimensions and Weight
Size
1.49 In Diameter X 7.14 In Length
Descriptions
Description
2/0-4/0 GRN M PLUG
Product Type
E-Z1016 M P DSS 2/0 to 4/0 GR
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
extra long description
CRS-H E-Z1016-8366 E-Z1016 M P DSS
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E-Z1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Green, Double set screw, Brass contacts, Male, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
Special Features
NEMA 3R/4 Enclosure
Additional Information
dimensions
7.1400 IN X 1.4900 IN X 1.4900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E-Z1016-8366
GTIN
00662275120632
UPC
662275120632
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat