EZ10168368K - E-Z1016 M P DSS 2/0 to 4/0 BL Kit

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ10168368K
Manufacturer
Eaton
Manufacturer's Part Number
E-Z1016-8368K
Description
E-Z1016 M P DSS 2/0 to 4/0 BL Kit
Eaton Crouse-Hinds Series Cam-Lok J Series E-Z1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Blue, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Single Packaged Unit, Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275868534 / 00662275868534
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EZ10168368K - Large Image
 
EZ10168368K - Small Image
Other Links
 
 
EZ10168368K - Other
 
EZ10168368K - Other
Attachments
 
 
EZ10168368K - Specification Sheet
Brochures
 
 
EZ10168368K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
2 To 4/0 AWG
amperage rating
400
Voltage Rating
600 V
connection
Double Set Screw
Dimensions and Weight
Size
1.49 In Diameter X 7.14 In Length
Descriptions
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
extra long description
CRS-H E-Z1016-8368K E-Z1016 M P DSS
Description
E-Z1016 M P DSS 2/0 TO 4/0 BL KIT
Product Type
E-Z1016 M P DSS 2/0 to 4/0 BL Kit
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E-Z1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Blue, Double set screw, Brass contacts, Male, Thermoplastic elastomer (TPE), Single packaged unit, Non-vulcanized, 600 Vac/dc
Special Features
NEMA 3R/4 Enclosure
Additional Information
dimensions
7.1400 IN X 1.4900 IN X 1.4900 IN
Manufacturer Information
Manufacturers Part Number
E-Z1016-8368K
Brand
Eaton
GTIN
00662275868534
UPC
662275868534
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat