FD22SA - Alu FD Box

Eaton

  • $147.99 (Each)
  • $147.99 (Each)
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
FD22SA
Manufacturer
Eaton
Manufacturer's Part Number
FD22 SA
Description
Alu FD Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Two-Gang, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274746333 / 00782274746333
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.99 (Each)
Resources
Images
 
 
FD22SA - Large Image
 
FD22SA - Large Image
 
FD22SA - Large Image
 
FD22SA - Small Image
Attachments
 
 
FD22SA - Specification Sheet
Tech Bulletins
 
 
FD22SA - Tech Bulletin
Other Links
 
 
FD22SA - Other
 
FD22SA - Other
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
3/4 NPT De Al FD BX Two GNG MTG Lugs
Description
ALU FD BOX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FD22 SA 3/4 NPT DE AL FD BX T
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Copper-free aluminum, Two-gang, 3/4"
Additional Information
dimensions
4.1900 IN X 2.6900 IN X 5.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
FD22 SA
GTIN
00782274746333
UPC
782274746333
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat