FDC3SA - Alu FDC Box

Eaton

  • $91.75 (Each)
  • $91.75 (Each)

  • $183.50 (Per 2)
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
FDC3SA
Manufacturer
Eaton
Manufacturer's Part Number
FDC3 SA
Description
Alu FDC Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, C Shape, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274745138 / 00782274745138
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.75 (Each)
Standard Packaging
$183.50 (Per 2)
Resources
Images
 
 
FDC3SA - Large Image
 
FDC3SA - Large Image
 
FDC3SA - Large Image
 
FDC3SA - Small Image
Attachments
 
 
FDC3SA - Specification Sheet
Tech Bulletins
 
 
FDC3SA - Tech Bulletin
Other Links
 
 
FDC3SA - Other
 
FDC3SA - Other
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
1 NPT Thru Feed Al FD BX SGL GNG MT Lug
Description
ALU FDC BOX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Copper-free aluminum, Single-gang, C shape, 1"
extra long description
CRS-H FDC3 SA 1 NPT THRU FEED AL FD
Additional Information
dimensions
6.2800 IN X 2.6900 IN X 2.7500 IN
Manufacturer Information
Manufacturers Part Number
FDC3 SA
Brand
Eaton
GTIN
00782274745138
UPC
782274745138
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
1.35
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat