FDCT2SA - 1G Dev Box

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDCT2SA
Manufacturer
Eaton
Manufacturer's Part Number
FDCT2 SA
Description
1G Dev Box
Eaton Crouse-Hinds Series Condulet FDC Device Box, Deep, Copper-Free Aluminum, Single-Gang, T Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274399508 / 00782274399508
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
FDCT2SA - Specification Sheet
Tech Bulletins
 
 
FDCT2SA - Tech Bulletin
Images
 
 
FDCT2SA - Large Image
 
FDCT2SA - Large Image
 
FDCT2SA - Large Image
 
FDCT2SA - Small Image
Other Links
 
 
FDCT2SA - Other
 
FDCT2SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1G DEV BOX
Product Type
3/4 NPT Tee Al FD BX SGL GNG MTG Lugs
Long Description
Eaton Crouse-Hinds series Condulet FDC device box, Deep, Copper-free aluminum, Single-gang, T shape, 3/4"
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FDCT2 SA 3/4 NPT TEE AL FD BX
Additional Information
dimensions
6.0000 IN X 2.7500 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
FDCT2 SA
Brand
Eaton
GTIN
00782274399508
UPC
782274399508
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
1.23
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat