-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- FMV9LCYUNV176
- Manufacturer
- Eaton Crouse-Hinds Series
- Manufacturer's Part Number
- FMV9LCY/UNV1 76
- Description
-
250W Flood Light Fixture
Eaton Crouse-Hinds Series Champ FMV Led Floodlight, Cool White, Non-Dimmable Driver, 3/4" Entry, 175-250W, 50/60 HZ, Led, Heat and Impact Resistant Glass Lens, 9000 LM, 116 LM/W, Die Cast Aluminum, Yoke, 7X6, PF > 0.90, 100-277 Vac, 108-250 VDC, 79W
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Led Floodlights, Wallpacks, Bo -
Led Floodlights
Mark as Incorrect
Suggest a New Category
- Classification
-
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
- UNSPSC
-
39112102 - Light emitting diode LED optic lighting
- UPC/GTIN
-
662276260788 / 00662276260788
- Weight per unit
-
35.1 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$4,100.75 (Each)
- Resources
-
- Images
-
-
-
FMV9LCYUNV176
- Small Image
-
-
FMV9LCYUNV176
- Large Image
- Attachments
-
-
-
FMV9LCYUNV176
- Specification Sheet
- Brochures
-
-
-
FMV9LCYUNV176
- Brochure
- Other Links
-
-
-
FMV9LCYUNV176
- Other
-
-
FMV9LCYUNV176
- Other
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
277//250
- Lamp Type
-
LED
- Descriptions
-
- Long Description
-
Eaton Crouse-Hinds series Champ FMV LED floodlight,Cool white,Non-dimmable driver,3/4" entry,175-250W,50/60 Hz,LED,Heat and impact resistant glass lens,9000 lm,116 lm/W,Die cast aluminum,Yoke,7x6,PF > 0.90,100-277 Vac,108-250 Vdc,79W
- Description
-
250W FLOOD LIGHT FIXTURE
- Features
-
Champ FMV LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMV are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMV LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for outdoor wall and stanc
- Product Type
-
Led Flood Cool Glass Lens 100-277 Vac 108-250 VDC
- Additional Information
-
- dimensions
-
15.5000 IN X 7.0000 IN X 12.0000 IN
- Manufacturer Information
-
- sub brand
-
Crouse-Hinds series
- Brand
-
EATON CROUSE-HINDS SERIES
- Manufacturers Part Number
-
FMV9LCY/UNV1 76
- GTIN
-
00662276260788
- UPC
-
662276260788
- Taxonomies, Classifications, and Categories
-
- Type
-
FLOODLIGHT
- Category Description
-
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
- Packaging
-
- Weight per each
-
35.1
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.