FS22 - 2G FS-Dev Box

Eaton

  • $84.07 (Each)
  • $84.07 (Each)
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
FS22
Manufacturer
Eaton
Manufacturer's Part Number
FS22
Description
2G FS-Dev Box
Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 1 Hub, 3/4 In Hub Size, End Hub Location, 5.1875 In Width, 5-3/16 In Height, Surface Mount, 3.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274406602 / 00782274406602
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.07 (Each)
Resources
Tech Bulletins
 
 
FS22 - Tech Bulletin
Attachments
 
 
FS22 - Specification Sheet
Images
 
 
FS22 - Large Image
 
FS22 - Large Image
 
FS22 - Large Image
 
FS22 - Small Image
 
FS22 - Large Image
Specifications Sheets
 
 
FS22 - Specification Sheet
Other Links
 
 
FS22 - Other
 
FS22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
Shape
Shallow
Number of Gangs
2
Hub Location
End
Material
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Dimensions and Weight
Hub Size
3/4 in
Width
5.1875 in
Height
5-3/16 in
Size
3/4 in
Descriptions
Description
2G FS-DEV BOX
Product Type
Device Box
Long Description
Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 1 Hub, 3/4 in Hub Size, End Hub Location, 5.1875 in Width, 5-3/16 in Height, Surface Mount, 3.05 lb/EA
Short Description
FS Device Box, Multi-Gang, Shallow Shape, Steel, 2 Gang, 1 Hub
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FS22 3/4 NPT CST IRON FS BX T
Special Features
Configuration Type FS, With Mounting Lug, Dimension 4-5/8 In Width X 1-7/8 In Depth X 5-3/16 In Height
Additional Information
Box Style
Multi-Gang
Mounting Type
Surface Mount
includes
Ground Screw
for use with
Threaded Rigid and IMC Conduit
Standards Met
UL 514;CSA C22.2;ANSI C33.84;Federal Specification W-C-5860
package quantity
1 ct
Made in USA
yes
Cable Entry
(1) End
dimensions
4.1900 IN X 1.8800 IN X 5.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FS22
GTIN
00782274406602
UPC
782274406602
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight
3.05 lb/EA
Weight per each
3.05
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat