FSC2SA - 1G FS Dev Box, Alu 3/4"

Eaton

  • $53.75 (Each)
  • $53.75 (Each)

  • $268.75 (Per 5)

Availability: In Stock Locally
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
FSC2SA
Manufacturer
Eaton
Manufacturer's Part Number
FSC2 SA
Description
1G FS Dev Box, Alu 3/4"
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Die Cast Aluminum, Single-Gang, C Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274410906 / 00782274410906
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.75 (Each)
Standard Packaging
$268.75 (Per 5)
Resources
Attachments
 
 
FSC2SA - Specification Sheet
Tech Bulletins
 
 
FSC2SA - Tech Bulletin
Images
 
 
FSC2SA - Large Image
 
FSC2SA - Large Image
 
FSC2SA - Large Image
 
FSC2SA - Small Image
Other Links
 
 
FSC2SA - Other
 
FSC2SA - Other
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
Natural Finished Sand Copper Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 Thrufeed CST Al FS BX SGL GNG MT Lug
Description
1G FS DEV BOX, ALU 3/4"
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FSC2 SA 3/4 THRUFEED CST AL F
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Die cast aluminum, Single-gang, C shape, 3/4"
Special Features
Configuration Type FSC, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 6-1/32 In Height
Additional Information
Cable Entry
(1) End
dimensions
6.0300 IN X 1.8800 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
FSC2 SA
GTIN
00782274410906
UPC
782274410906
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
0.54
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat