GUA067 - 3"RND, 2"DP Al CNDT Hub Dome CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUA067
Manufacturer
Eaton
Manufacturer's Part Number
GUA067
Description
3"RND, 2"DP Al CNDT Hub Dome CVR
Eaton Crouse-Hinds Series Condulet Gua Dome Cover, 3" Cover Opening Diameter, 2" Exterior Depth, Copper-Free Aluminum, 12 Thread Pitch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274458908 / 00782274458908
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GUA067 - Large Image
 
GUA067 - Small Image
Other Links
 
 
GUA067 - Other
Attachments
 
 
GUA067 - Specification Sheet
Tech Bulletins
 
 
GUA067 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
3 in diameter
Descriptions
Description
3"RND, 2"DP AL CNDT HUB DOME CVR
Long Description
Eaton Crouse-Hinds series Condulet GUA dome cover, 3" cover opening diameter, 2" exterior depth, Copper-free aluminum, 12 thread pitch
Special Features
12 Thread Pitch, 2 In Extended Depth
Product Type
3 Dia 2 Deep THRD Pitch 12 Dome CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUA067 3 DIA 2 DEEP THRD PITC
Additional Information
dimensions
3.7500 IN X 3.5000 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUA067
GTIN
00782274458908
UPC
782274458908
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Dome cover
Packaging
Weight per each
0.83
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat