LB67 - 2" LB FM7 Cond Body

Eaton

  • $154.83 (Each)
  • $154.83 (Each)

  • $309.66 (Per 2)

Availability: In Stock Locally
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
LB67
Manufacturer
Eaton
Manufacturer's Part Number
LB67
Description
2" LB FM7 Cond Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LB Configuration, 8.125 In Length, 3 In Width, 4.25 In Height, Threaded, 4.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274515502 / 00782274515502
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.83 (Each)
Carton
$309.66 (Per 2)
Resources
Tech Bulletins
 
 
LB67 - Tech Bulletin
Other Links
 
 
LB67 - Other
 
LB67 - Other
 
LB67 - Other
 
LB67 - Other
Images
 
 
LB67 - Large Image
 
LB67 - Large Image
 
LB67 - Large Image
 
LB67 - Large Image
 
LB67 - Small Image
Attachments
 
 
LB67 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
LB
Number of Hubs
2
Hub Location
90º
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Hub Size
2 in
Length
8.125 in
Height
4.25 in
Width
3
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 2 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 2 in Hub Size, 90º Hub Location, LB Configuration, 8.125 in Length, 3 in Width, 4.25 in Height, Threaded, 4.6 lb/EA
Short Description
Conduit Body, 2 in, T Shape Form 7 Body, Steel
Special Features
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings
Description
2" LB FM7 COND BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LB67 2 LB FORM 7 THRD RIGID O
Additional Information
body type
Form 7
Connection Type
Threaded
Cable Entry Type
Back
Mounting Type
Threaded
for use with
Rigid Conduit
Standards Met
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
package quantity
2 CT
dimensions
8.1300 IN X 3.0000 IN X 4.2500 IN
Form
Form 7
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB67
GTIN
00782274515502
UPC
782274515502
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
2 in
Packaging
Weight
4.6 lb/EA
Weight per each
4.5
Carton
2
Uses, Certifications, and Standards
Configuration
LB
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat