N2S2210 - Cor-Resist PB Station

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N2S2210
Manufacturer
Eaton
Manufacturer's Part Number
N2S2210
Description
Cor-Resist PB Station
Eaton Crouse-Hinds Series N2S Pushbutton Control Station, With Pushbuttons, With One 3/4" Hub, Krydon Fiberglass-Reinforced Polyester, Single-Gang, 2, Dead End, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274802503 / 00782274802503
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
N2S2210 - Tech Bulletin
Other Links
 
 
N2S2210 - Other
 
N2S2210 - Other
 
N2S2210 - Other
Attachments
 
 
N2S2210 - Specification Sheet
Images
 
 
N2S2210 - Large Image
 
N2S2210 - Large Image
 
N2S2210 - Large Image
 
N2S2210 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC
Material
Krydon fiberglass-reinforced polyester
Dimensions and Weight
Size
3-13/16 In Width X 5-3/4 In Depth X 7-1/4 In Height
Descriptions
Product Type
FS Cor Resis CNTRL Stations
Features
Crouse-Hinds series N2S and N2SC non-metallic pushbutton control stations and selector switches are used in conjunction with magnetic starters or contactors for remote control of motors. N2S and N2SC pilot lights are used to visually indicate at a remote location that the desired function is being performed.
Description
COR-RESIST PB STATION
extra long description
CRS-H N2S2210 FS COR RESIS CNTRL ST
Long Description
Eaton Crouse-Hinds series N2S pushbutton control station, With pushbuttons, With one 3/4" hub, Krydon fiberglass-reinforced polyester, Single-gang, 2, Dead end, 3/4"
Special Features
Number of Unit 2, Contact Configuration 2 No-2 Nc
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 11.2000 IN
action
Momentary
Manufacturer Information
Manufacturers Part Number
N2S2210
Brand
Eaton
GTIN
00782274802503
UPC
782274802503
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Pushbutton control station
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 2 Group B C D, NEMA 3/4X/7B/7C/7D/12
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat