NFL4232UNV - NFL4232UNV 2-32W Fluor FX

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFL4232UNV
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
NFL4232/UNV
Description
NFL4232UNV 2-32W Fluor FX
Fluor 4FT/2LAMP 32W T8 F40 Style Rapid STRT
Slang Terms

Suggest a New Term
Categories
Fluorescent Hazardous Location - Fluorescent Hazardous Location Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
782274196817 / 00782274196817
Weight per unit
19.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NFL4232UNV - Small Image
 
NFL4232UNV - Large Image
Attachments
 
 
NFL4232UNV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Voltage Rating
277 VAC
Wattage
32 A
Material
Fiberglass Reinforced Polyester Housing, Acrylic Plastic Lens
Ballast Type
RAPID START
Lamp Type
FIXTURE WITH JUNCTION BOX
Material, Color, and Finish
Finish
White Fiberglass Housing, Crepe Pattern Acrylic Plastic Lens
Dimensions and Weight
Length
49-3/4 In
Height
5.25 in
Width
78217250425
Descriptions
Description
NFL4232UNV 2-32W FLUOR FX
Product Type
Fluor 4FT/2LAMP 32W T8 F40 Sty Rapid STR
Long Description
FLUOR 4FT/2LAMP 32W T8 F40 STYLE RAPID STRT
Special Features
Temperature Rating -18 To 55 Deg C
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
NFL4232/UNV
GTIN
00782274196817
UPC
782274196817
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
19.36
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Mounting
Pendent
standard
UL 844, CUL
Application
Hazardous Locations, Dairies, Canneries, Food Processing Plants, Bottling Plants and Laboratories
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat