PFM11LCYUNV176 - CRS

PFM11LCYUNV176 - Led 11000LUM Cool White 99W

Eaton Crouse-Hinds Series

  • $3008.50 (for 1 Each)
  • $3,008.50 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PFM11LCYUNV176
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    PFM11LCY/UNV1 76
    Description
    Led 11000LUM Cool White 99W
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Highbay, Lowbay & Industri - Led Industrial Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Floodlights, Wallpacks, Bollards & Landscape Lighting
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    662276282469 / 00662276282469
    Weight per unit
    32.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $3,008.50 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    PFM11LCYUNV176 - Small Image
     
    PFM11LCYUNV176 - Large Image
    Attachments
     
     
    PFM11LCYUNV176 - Specification Sheet
    Brochures
     
     
    PFM11LCYUNV176 - Brochure
    Other Links
     
     
    PFM11LCYUNV176 - Other
     
    PFM11LCYUNV176 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Led Flood Cool Glass Lens 100-277 Vac 10
    Description
    LED 11000LUM COOL WHITE 99W
    Special Features
    LED Floodlight Industrial Locations
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Eaton Crouse-Hinds
    Manufacturers Part Number
    PFM11LCY/UNV1 76
    sub brand
    Champ
    GTIN
    00662276282469
    UPC
    662276282469
    Taxonomies, Classifications, and Categories
    Category Description
    LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
    Type
    Lighting Fixture LED Floodlight
    Packaging
    Weight per each
    32.5
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Champ Pro Series LED Floodlights
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PFM11LCYUNV176

    Type in the slang term you'd like to suggest.

* All prices subject to change.