PVM11LUNV1 - CRS

PVM11LUNV1 - 89W 120/277V Champ Pro PVM Led High Bay

Eaton Crouse-Hinds Series

  • $3825.23 (Each)
  • $3,825.23 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PVM11LUNV1
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    PVM11L/UNV1
    Description
    89W 120/277V Champ Pro PVM Led High Bay
    Eaton Crouse-Hinds Series Champ Pro PVM Led Fixture, Cool White, 320W-400W Hid Equiv, No Guard, Heat and Impact Resistant Glass Lens, 11000 Lumens, 123 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 120-277 Vac, 108-250 VDC, 89W
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Highbay, Lowbay & Industri - Led Highbay Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Highbay, Lowbay & Industrial Lighting
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    662276421042 / 00662276421042
    Weight per unit
    24.18 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $3,825.23 (Each)
    Resources
    Images
     
     
    PVM11LUNV1 - Small Image
     
    PVM11LUNV1 - Large Image
    Attachments
     
     
    PVM11LUNV1 - Specification Sheet
    Brochures
     
     
    PVM11LUNV1 - Brochure
    Other Links
     
     
    PVM11LUNV1 - Other
     
    PVM11LUNV1 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 to 277
    Lamp Type
    LED
    Material, Color, and Finish
    Color
    5000K
    Descriptions
    Description
    89W 120/277V CHAMP PRO PVM LED HIGH BAY
    Product Type
    Led LT Less Mount Module
    Long Description
    Eaton Crouse-Hinds series Champ Pro PVM LED fixture, Cool white, 320W-400W HID equiv, No guard, Heat and impact resistant glass lens, 11000 lumens, 123 lm/W, Die cast aluminum, No mounting module, Type V, 120-277 Vac, 108-250 Vdc, 89W
    Special Features
    Type V
    Additional Information
    lumens
    11k
    dimensions
    13.0000 IN X 12.7500 IN X 13.1300 IN
    average life
    60,000 Hrs @ 55C
    Manufacturer Information
    Brand
    EATON CROUSE-HINDS SERIES
    Manufacturers Part Number
    PVM11L/UNV1
    sub brand
    Crouse-Hinds series
    GTIN
    00662276421042
    UPC
    662276421042
    Taxonomies, Classifications, and Categories
    Category Description
    LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
    Type
    Light fixture
    Packaging
    Weight per each
    24.18
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    Fixture Less Mounting Module
    Application
    Ind Facilities & Factories - Facility: Lighting and Lighting Controls
    standard
    uL 1598, 1598A, CSA C22.2
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PVM11LUNV1

    Type in the slang term you'd like to suggest.

* All prices subject to change.