PVM13LUNV1 - CRS

PVM13LUNV1 - 130W 120/277V Champ Pro PVM Led High Bay

Eaton Crouse-Hinds Series

  • $4852.38 (Each)
  • $4,852.38 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PVM13LUNV1
    Manufacturer
    Eaton Crouse-Hinds Series
    Manufacturer's Part Number
    PVM13L/UNV1
    Description
    130W 120/277V Champ Pro PVM Led High Bay
    Eaton Crouse-Hinds Series Champ Pro PVM Led Light Fixture, Cool White, 400W Hid Equiv, No Guard, Heat and Impact Resistant Glass Lens, 13000 Lumens, 102 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 120-277 Vac, 108-250 VDC, 130W
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Highbay, Lowbay & Industri - Led Industrial Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Highbay, Lowbay & Industrial Lighting
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    662276440043 / 00662276440043
    Weight per unit
    24.18 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $4,852.38 (Each)
    Resources
    Images
     
     
    PVM13LUNV1 - Small Image
     
    PVM13LUNV1 - Large Image
    Attachments
     
     
    PVM13LUNV1 - Specification Sheet
    Brochures
     
     
    PVM13LUNV1 - Brochure
    Other Links
     
     
    PVM13LUNV1 - Other
     
    PVM13LUNV1 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 to 277
    Wattage
    130
    Lamp Type
    LED
    Material, Color, and Finish
    Color
    5000K
    Descriptions
    Description
    130W 120/277V CHAMP PRO PVM LED HIGH BAY
    Product Type
    Led LT Less Mount Module
    Special Features
    Type V
    Long Description
    Eaton Crouse-Hinds series Champ Pro PVM LED light fixture, Cool white, 400W HID equiv, No guard, Heat and impact resistant glass lens, 13000 lumens, 102 lm/W, Die cast aluminum, No mounting module, Type V, 120-277 Vac, 108-250 Vdc, 130W
    Features
    Champ Pro PVM LED fixtures are designed to provide full-spectrum, crisp, white light for industrial mid bay and high bay downlighting applications. The PVM LED is available in nine models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8 feet all the way up to 60 feet. The NEMA 4X fixture provides up to 124 lumens per watt, and custom Type I, III and V optics maximize light distribution and intensity. These light fixtures are ideal for ind
    Additional Information
    lumens
    13k
    dimensions
    18.3800 IN X 9.1300 IN X 18.6300 IN
    average life
    60,000 Hrs @ 55C
    Manufacturer Information
    Brand
    Eaton
    Manufacturers Part Number
    PVM13L/UNV1
    sub brand
    Crouse-Hinds series
    GTIN
    00662276440043
    UPC
    662276440043
    Taxonomies, Classifications, and Categories
    Category Description
    LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
    Type
    Light fixture
    Packaging
    Weight per each
    24.18
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    Fixture Less Mounting Module
    Application
    Ind Facilities & Factories - Facility: Lighting and Lighting Controls
    standard
    uL 1598, 1598A, CSA C22.2
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PVM13LUNV1

    Type in the slang term you'd like to suggest.

* All prices subject to change.