PVM3LUNV1 - Led LT FX 41W

Eaton Crouse-Hinds Series

  • $2229.77 (Each)
  • $2,229.77 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVM3LUNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
PVM3L/UNV1
Description
Led LT FX 41W
00662276419803|0662276|662276419803|66227641980|41980|PVM3L/UNV1|Led LT Less Mount Module|Crouse Hinds PVM3L/UNV1|Crouse PVM3L/UNV1|Crouse-Hinds Company PVM3L/UNV1|Crousehinds PVM3L/UNV1|Crouse-Hinds PVM3L/UNV1|Eaton Crouse-Hinds PVM3L/UNV1|Eaton PVM3L/UNV1|Eeton Crouse-Hinds PVM3L/Unv1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276419803 / 00662276419803
Weight per unit
24.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,229.77 (Each)
Resources
Brochures
 
 
PVM3LUNV1 - Brochure
Images
 
 
PVM3LUNV1 - Small Image
 
PVM3LUNV1 - Large Image
Other Links
 
 
PVM3LUNV1 - Other
 
PVM3LUNV1 - Other
Attachments
 
 
PVM3LUNV1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
41
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Lamp Type
LED
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Backing Material
Electrogalvanized Steel
Dimensions and Weight
Length
Light Commercial, Residential, Restroom
Descriptions
Description
LED LT FX 41W
Product Type
Led LT Less Mount Module
extra long description
CRS-H PVM3L/UNV1 LED LT LESS MOUNT
Features
Champ Pro PVM LED fixtures are designed to provide full-spectrum, crisp, white light for industrial mid bay and high bay downlighting applications. The PVM LED is available in nine models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8 feet all the way up to 60 feet. The NEMA 4X fixture provides up to 124 lumens per watt, and custom Type I, III and V optics maximize light distribution and intensity. These light fixtures are ideal for ind
Long Description
00662276419803|0662276|662276419803|66227641980|41980|PVM3L/UNV1|LED LT LESS MOUNT MODULE|Crouse Hinds PVM3L/UNV1|Crouse PVM3L/UNV1|CROUSE-HINDS COMPANY PVM3L/UNV1|CrouseHinds PVM3L/UNV1|CROUSE-HINDS PVM3L/UNV1|Eaton Crouse-Hinds PVM3L/UNV1|Eaton PVM3L/UNV1|Eeton Crouse-Hinds PVM3L/UNV1
Special Features
Type V
Additional Information
average life
60,000 Hrs @ 55C
Cord Type
Eaton Crouse-Hinds
lumens
Eaton Crouse-Hinds
Attachment Type
Electrogalvanized Steel
Coating
Electrogalvanized Steel
battery life
Feraloy Iron Alloy Body and Gland Nut
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PVM3L/UNV1
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276419803
UPC
662276419803
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Glass
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
24.18
Carton
1
Uses, Certifications, and Standards
Enclosure
Electrogalvanized Steel
Application
High/Low Bay for heavy industrial plants, refineries, petrochemical plants, mining, platforms, loading docks, tunnels etc
Mounting
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
uL 1598, 1598A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat