SL3 - 1" Sealing Locknut

Eaton

  • $3.55 (Each)
  • $3.55 (Each)

  • $88.72 (Per 25)

  • $354.86 (Per 100)

Availability: In Stock Locally
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
SL3
Manufacturer
Eaton
Manufacturer's Part Number
SL3
Description
1" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1 In Trade Size, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320032 / 00784564320032
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.55 (Each)
Carton
$3.55 (Each)
Standard Packaging
$88.72 (Per 25)
Resources
Images
 
 
SL3 - Large Image
 
SL3 - Small Image
 
SL3 - Large Image
Tech Bulletins
 
 
SL3 - Tech Bulletin
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
Steel
connection
Threaded
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Sealing Locknut
Description
1" SEALING LOCKNUT
Long Description
Sealing Locknut, Zinc Plated, Steel, 1 in Trade Size, 0.04 lb/EA
Short Description
Sealing Locknut, 2", Zinc Plated, Steel
Special Features
Liquid Tight;Oil Tight;Rain Tight;Water Tight
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
extra long description
MIDWEST SL3 1 SEALING LOCKNUT
Additional Information
for use with
Rigid Conduit;IMC Conduit
Standards Met
cUL Listed;cULus Listed;UL E-19189
package quantity
25 PK;1 CT
Made in USA
yes
dimensions
3.4200 IN X 1.1200 IN X 0.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL3
GTIN
00784564320032
UPC
784564320032
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Trade Size
Trade Size
1 in
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat