STA5 - 1-1/2" Alu Myers Hub

Eaton

  • $17.58 (Each)
  • $17.58 (Each)

  • $175.81 (Per 10)

  • $1,758.10 (Per 100)
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
STA5
Manufacturer
Eaton
Manufacturer's Part Number
STA 5
Description
1-1/2" Alu Myers Hub
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Aluminum, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100191 / 00784731100191
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.58 (Each)
Carton
$175.81 (Per 10)
Resources
Attachments
 
 
STA5 - Specification Sheet
Other Links
 
 
STA5 - Other
Images
 
 
STA5 - Large Image
 
STA5 - Small Image
Tech Bulletins
 
 
STA5 - Tech Bulletin
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
Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
CH Myers 1 1/2 Alum Hub
Description
1-1/2" ALU MYERS HUB
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
extra long description
MYERS STA 5 CH MYERS 1 1/2 ALUM HUB
Long Description
Eaton Crouse-Hinds series Myers Scru-Tite basic hub, Aluminum, 1-1/2"
Special Features
Vibration Proof, Posi-Lok Insulated Throat, Weight 30 Lb per 100
Additional Information
dimensions
2.7400 IN X 1.7100 IN X 2.7400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STA 5
GTIN
00784731100191
UPC
784731100191
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Packaging
Weight per each
0.29
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat