STM1 - M20 to 1/2" Metric to NPT Adptr

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STM1
Manufacturer
Eaton
Manufacturer's Part Number
STM 1
Description
M20 to 1/2" Metric to NPT Adptr
Eaton Crouse-Hinds Series Myers Metric to NPT Adapter, Zinc, M20 - 1/2"
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Connecting Devices - Adapters Mark as Incorrect
Suggest a New Category
Classification
Adapters
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731103000 / 00784731103000
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
STM1 - Tech Bulletin
Images
 
 
STM1 - Large Image
 
STM1 - Small Image
Other Links
 
 
STM1 - Other
Attachments
 
 
STM1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Zinc
Descriptions
Product Type
CH Myers M20 to 1/2 Hub Adapter
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Long Description
Eaton Crouse-Hinds series Myers metric to NPT adapter, Zinc, M20 - 1/2"
Description
M20 TO 1/2" METRIC TO NPT ADPTR
extra long description
MYERS STM 1 CH MYERS M20 TO 1/2 HUB
Additional Information
dimensions
1.4400 IN X 1.4000 IN X 1.4400 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
STM 1
GTIN
00784731103000
UPC
784731103000
Taxonomies, Classifications, and Categories
Type
ADAPTER
Packaging
Weight per each
0.13
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat