SW7 - Switch

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SW7
Manufacturer
Eaton
Manufacturer's Part Number
SW7
Description
Switch
Eaton Crouse-Hinds Series Eds Replacement Switch, 20A, Three-Pole, Factory Sealed, 600 Vac
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782274953120 / 00782274953120
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
SW7 - Specification Sheet
Images
 
 
SW7 - Large Image
 
SW7 - Large Image
 
SW7 - Large Image
 
SW7 - Small Image
Other Links
 
 
SW7 - Other
 
SW7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SWITCH
Product Type
SW Seal & Switch-Contr Sta&Pil
extra long description
CRS-H SW7 SW SEAL & SWITCH-CONTR ST
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.
Long Description
Eaton Crouse-Hinds series EDS replacement switch, 20A, Three-pole, Factory sealed, 600 Vac
Special Features
Factory sealed
Additional Information
dimensions
5.3000 IN X 4.6000 IN X 6.6000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274953120
UPC
782274953120
Taxonomies, Classifications, and Categories
Category Description
REVERSING
Type
Replacement Switch
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat