TMCX0501L - 1/2" Cable Gland

Eaton

  • $320.35 (Each)
  • $320.35 (Each)

  • $640.70 (Per 2)

In-Stock: 41 available locally (Pearsall, TX) ( change location)
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
TMCX0501L
Manufacturer
Eaton
Manufacturer's Part Number
TMCX050 1 L
Description
1/2" Cable Gland
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, Liquid Compound, Cable Range:0.49-0.90", Cable Sealing:1 (S), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1/2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662276303386 / 00662276303386
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$320.35 (Each)
Standard Packaging
$640.70 (Per 2)
Stock Availability
Pearsall
41 (Check another store)
San Antonio RDC
0
All Stores
123
Resources
Images
 
 
TMCX0501L - Small Image
 
TMCX0501L - Large Image
Attachments
 
 
TMCX0501L - Specification Sheet
Brochures
 
 
TMCX0501L - Brochure
Tech Bulletins
 
 
TMCX0501L - Tech Bulletin
Other Links
 
 
TMCX0501L - Other
 
TMCX0501L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cable OD 0.49 to 0.90 inch
Material, Color, and Finish
Color
Natural with red union nut
Finish
Untreated
Dimensions and Weight
Size
1/2" NPT, Size 1
Descriptions
Description
1/2" CABLE GLAND
Product Type
Barr Gland 1/2 NPT SZ1 Alu Liq
Features
TMCX II explosionproof cable glands from Eaton Crouse-Hinds Division are used to terminate armoured barrier, non-armoured barrier and TECK armoured cable in hazardous locations. Its unique design features, coupled with our fast curing Chico LiquidSeal compound, make the TMCX II the easiest and safest solution available.
extra long description
CRS-H TMCX050 1 L BARR GLAND 1/2 NP
Long Description
Eaton Crouse-Hinds series Terminator II TMCX cable gland,Liquid compound,Cable Range:0.49-0.90",Cable Sealing:1 (S),Metal-cladcorrugated armoured,TECK armoured,armoured barrier and tray cable,Armoured gland, Aluminum, 1/2" NPT
Special Features
2 Piece Union Design
Additional Information
dimensions
4.0500 IN X 1.7500 IN X 1.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMCX050 1 L
GTIN
00662276303386
UPC
662276303386
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.78
Carton
1
Package
2
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 Degrees C
Mounting
1/2 inch NPT
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL and cUL Class 1, Div 1 (ABCD) Class 2 (EFG)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 123

Location search:

Greater San Antonio RDC Area

Location Stock Available
Laredo
20 View Store
Pearsall
41 View Store
Pleasanton
30 View Store

Distribution Centers

Location Stock Available
Lubbock
3 View Store
Odessa
23 View Store

A-L

Location Stock Available
Big Spring
5 View Store

M-Z

Location Stock Available
Palestine
1 View Store

* All prices subject to change.

Begin Live Chat